Shop All Clawfoot Bathtub Faucets
Kingston Brass
Clawfoot Tub Faucet Packages, Polished Chrome, Wall Mount
Mfr # CCK2661
Zoro # G0841147
product price: $1,020.34
/ea
Free Shipping & Returns
$1,020.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Riser, Shower Head
- Features Handle Style: Cross
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK2661
- Zoro # G0841147
- UPC # 663370120534
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Riser: 39-3/16" to 68-1/8", Spout: 5-5/8" |
Width | Riser: 5/8", 1", Lever: 3" |
Depth | Shower Head: 18-3/8", Spout: 7-1/4" |
Face Dia. | Shower Head: 8", Lever: 2-3/4" |
Item Width (Inch) | 18.38 |
Item Height (Inch) | 6 |
Item Length (Inch) | 33.63 |
Description
CCK2661 Shower Combination
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011680)
- ZORO SELECT 3/8" NPT Stainless Steel Swing Check Valve (4VMT8)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-E-AL)
- CASTELLO USA Pyramid 24” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2053-24)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC411T5)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Copper, Wall Mount (KS266AC)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC465T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- Kingston Brass Clawfoot Bathtub Faucets