Shop All Clawfoot Bathtub Faucets
Kingston Brass
Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount
Mfr # CCK265C
Zoro # G0841235
product price: $402.25
/ea
Free Shipping & Returns
$402.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drain, Shut-Off Valves, Supply Lines
- Features Handle Style: Cross
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK265C
- Zoro # G0841235
- UPC # 663370074844
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Shower: 4-5/8", Spout: 4-5/16", Drain: 20-1/4" - 22-5/8", 7, Supply Line: 22-9/16" |
Width | Lever: 2-15/16", Drain: 1-1/2", Supply Line: 2-3/8", Shut-Off Valve: 2-1/16" |
Depth | Faucet: 7-5/16", Drain: 14-1/4" to 15", Supply Line: 3-7/16" |
Item Height (Inch) | 7 |
Item Width (Inch) | 16 |
Item Length (Inch) | 24 |
Description
CCK265C Wall Mount Clawfoot Faucet Packa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- ZORO SELECT Tubing, Polyethylene (PE38-ND)
- PARKER Reducing Adapter, Steel, 1 1/2 x 1 1/4 in (1 1/2 X 1 1/4 PTR-S)
- PARKER Tubing, Nylon, 1/4" OD, Black, 250 Ft (NBR-4-035)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount (CCK265PB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Copper, Wall Mount (KS266AC)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC8T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC546T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- Kingston Brass Clawfoot Bathtub Faucets