Shop All Showerheads and Tub Faucets
Kingston Brass
Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount
Mfr # CCK10T1SS-SB
Zoro # G0840736
product price: $613.18
/ea
Free Shipping & Returns
$613.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tub Filler with Hand Shower, Drain, Shut-Off Valves, Soap and Sponge Holder, and Supply Lines
- Features Lever Handle Style
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK10T1SS-SB
- Zoro # G0840736
- UPC # 663370309427
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Shower: 7-1/4", Spout: 9-1/2" |
Item Height (Inch) | 10 |
Item Width (Inch) | 14.38 |
Item Length (Inch) | 27.62 |
Description
CCK10T1SS-SB Wall Mount Goose Neck Clawf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Valve, Glass Filler, N/S, Kit For - Part# Ts015589-40 (TS015589-40)
- SMITH-COOPER FIP Prem NK Hose Bibb, NL 3/4" (4347003580)
- CALEFFI 521619Ac 1" Sweat Thermo (521619AC)
- HYDROMAXX 3/4" IDx1" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT034100)
- KINGSTON BRASS Hand Shower, Polished Chrome (ABT1020-1)
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB8635DFL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KS36320AL)
- SCANDVIK 10479 Single Lever Shower Mixer Valve w Compact Trim Ring (Includes (3 (10479)
- Kingston Brass Showerheads and Tub Faucets