Shop All Showerhead and Tub Accessories
Kingston Brass
Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount
Mfr # CCK7T2SS-TC
Zoro # G0841838
product price: $697.32
/ea
Free Shipping & Returns
$697.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tub Filler With Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines And Shut-Off Valves
- Features Complete Tub And Hand Shower Package
- Flow Rate 7.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK7T2SS-TC
- Zoro # G0841838
- UPC # 663370291470
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Height | Spout: 10-5/16" |
Item Width (Inch) | 9.5 |
Item Length (Inch) | 10 |
Item Height (Inch) | 7.25 |
Description
CCK7T2SS-TC Goose Neck Tub Mount Clawfoo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (TW2050-PP)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE24)
- LEGEND VALVE 4" T1001 HANDLE (900-077)
- LEGEND VALVE 1" X 4-1/2" BRASS NIPPLE (311-107)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- KINGSTON BRASS CC3157 Rectangular Shower Curtain Rod, Brushed Brass (CC3157)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Brushed Nickel (KSHK58)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Chrome (CCS121)
- KINGSTON BRASS Wall Mount for Shower Connector, Polished Brass (K171A2)
- KINGSTON BRASS KB3635ALTLT Tub & Shower Trim W/out Spout, Oil Rubbed Bronze (KB3635ALTLT)
- WATERPIK SHOWRHEAD WM 4 SET CH (SM-423CGE)
- Kingston Brass Showerhead and Tub Accessories