Shop All Clawfoot Bathtub Faucets
Kingston Brass
Clawfoot Tub Faucet Packages, Polished Brass, Freestanding
Mfr # CC57T452MX
Zoro # G0839318
product price: $662.97
/ea
Free Shipping & Returns
$662.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet And Water Supply Lines, 59" Hose
- Features All Included Products Are Made From Sturdy Materials And A Premium Finish For A Reliable And Long Lasting Set To Last For Years To Come
- Flow Rate Spout: 7.0 gpm; Hand Shower: 1.8 gpm
- Mounting Type Freestanding
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC57T452MX
- Zoro # G0839318
- UPC # 663370028472
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Shower: 7-9/16", Lever: 4-1/8", Spout: 4-7/16" |
Item Width (Inch) | 9 |
Item Height (Inch) | 7 |
Item Length (Inch) | 23 |
Description
CC57T452MX Clawfoot Tub Filler,w/Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256B045V)
- LEGEND VALVE 2" x 24" BRASS NIPPLE (311-178)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1" Wall (690448)
- KOHLER Stopper Assembly, Drain (1433545-CP)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC8T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (KS265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount (CCK19T5A)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC552T1)
- Kingston Brass Clawfoot Bathtub Faucets