Shop All Clawfoot Bathtub Faucets
Kingston Brass
Clawfoot Tub Faucet Packages, Brushed Nickel, Freestanding
Mfr # CCK5178AX
Zoro # G0841829
product price: $890.23
/ea
Free Shipping & Returns
$890.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Cross Handles
- Features Premium Solid Brass Construction, Complete Tub and Shower Package
- Flow Rate 7.0 gpm
- Mounting Type Freestanding
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK5178AX
- Zoro # G0841829
- UPC # 663370102097
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Faucet: 30-9/16" |
Width | Faucet: 10-1/4" |
Depth | Hose: 59" |
Item Height (Inch) | 7 |
Item Length (Inch) | 25.63 |
Item Width (Inch) | 14.19 |
Description
CCK5178AX 7 In. Center Rigid Free Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER BRSS BALL VALVE (V500P-4)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- T&S BRASS Male Adapter 3/8 Ips (053A)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (7DF10)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Tub Faucet Body, Polished Chrome, Wall (CC2661)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS265AB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- Kingston Brass Bathtub Faucets & Accessories