Shop All Clawfoot Bathtub Faucets
Kingston Brass
Clawfoot Tub Faucet Packages, Brushed Nickel, Freestanding
Mfr # CCK5178AL
Zoro # G0841777
product price: $890.23
/ea
Free Shipping & Returns
$890.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Cross Handles
- Features Complete Tub and Hand Shower Package
- Flow Rate Hand Shower: 1.8 gpm at 80 psi; Spout: 7.0 gpm at 80 psi
- Mounting Type Freestanding
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK5178AL
- Zoro # G0841777
- UPC # 663370318863
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Depth | Hose: 59" |
Item Length (Inch) | 13.13 |
Item Width (Inch) | 15.88 |
Item Height (Inch) | 22.81 |
Description
CCK5178AL Freestanding Clawfoot Tub Fill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 4 In (104-511)
- DECKO BAR TOWEL 24""DIAMOND CHR (38170)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 6-Port Closed Manifold (EPXM6PT)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC1004T1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount (CCK19T5A)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC51T5)
- Kingston Brass Clawfoot Bathtub Faucets