Shop All Clawfoot Bathtub Faucets
Kingston Brass
Clawfoot Tub Faucet Packages, Brushed Nickel, Freestanding
Mfr # CCK5108AX
Zoro # G0841725
product price: $1,172.93
/ea
Free Shipping & Returns
$1,172.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Cross Handles
- Features Premium Solid Brass Construction, Complete Tub and Shower Package
- Flow Rate 7.0 gpm
- Mounting Type Freestanding
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK5108AX
- Zoro # G0841725
- UPC # 663370102134
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | Faucet: 10-1/4" |
Depth | Hose: 59" |
Item Height (Inch) | 7 |
Item Length (Inch) | 25.63 |
Item Width (Inch) | 14.19 |
Description
CCK5108AX Adjustable Center Freestanding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Cap, 4 In Hub (1WJF5)
- KOHLER Riff Towel Ring Matte Black (27412-BL)
- ARROWHEAD BRASS Stem Repair Parts Kit (PK1000)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC411T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC546T1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- Kingston Brass Bathtub Faucets & Accessories