Shop All Clawfoot Bathtub Faucets
Kingston Brass
Clawfoot Tub Faucet Packages, Brushed Nickel, Freestanding
Mfr # CCK103T8
Zoro # G0840587
product price: $844.97
/ea
Free Shipping & Returns
$844.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tub Filler with Hand Shower, Freestanding Base, and Rigid Freestanding Supply Lines with Shut-Off, Hand Shower with 59" Hose
- Features Lever Handle Style
- Flow Rate 7.0 gpm
- Mounting Type Freestanding
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK103T8
- Zoro # G0840587
- UPC # 663370293184
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | Shower: 39-7/8", Spout: 27-3/4", Lever: 35-15/16" |
Item Width (Inch) | 7 |
Item Height (Inch) | 5.81 |
Item Length (Inch) | 8.56 |
Description
CCK103T8 Tub Filler Combo,w/Lever Han
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 250 ft L (NB-4-040)
- SMITH-COOPER 1-1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385012980)
- LEGEND VALVE 4" FLAPPER & O"RING FOR 640 (900-350)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS265SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC546T1)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS265AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- Kingston Brass Bathtub Faucets & Accessories