Shop All Clawfoot Bathtub Faucets
Kingston Brass
Clawfoot Tub Faucet Packages, Brushed Brass, Deck Mount
Mfr # CCK268SB
Zoro # G3094195
product price: $551.82
/ea
Free Shipping & Returns
$551.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Features Premium solid brass construction, Chain-plug drain and overflow assembly can be adjusted to required length, Complete tub faucet and hand shower package, Faucet designed to be installed on tub deck, Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Vintage style porcelain hand shower with 59 inch hose, Designed for long-lasting durability, Back flow preventer for anti-siphon
- Mounting Type Deck Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK268SB
- Zoro # G3094195
- UPC # 663370604096
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 10.13 |
Width | 6.06 |
Depth | Lever: 5-3/8", Spout: 6-1/8", Drain: 14-1/4" to 15", Shut-Off Valve: 2-1/16" |
Length | 29.13 |
Item Length (Inch) | 29 |
Item Width (Inch) | 16.13 |
Item Height (Inch) | 7 |
Description
To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Wax Ring With Sleeve (31195)
- PENTAIR/OMNIFILTER Undersink Water Filter Housing Wrench (OW30-DC6-S18)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CL)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC552T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC51T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Wall Mount (KS266PN)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE105T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1009T5)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC211T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE53T8)
- Kingston Brass Bathtub Faucets & Accessories