Shop All Shower & Bathtub Parts
Kingston Brass
Claremont Heavy Duty Square Solid Cast Brass Shower Flange, Brass
Mfr # FLSQUARE3
Zoro # G3109936
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 3
- Color Antique Brass
- Includes Shower Flange
- Weight 0.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # FLSQUARE3
- Zoro # G3109936
- UPC # 663370787126
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 3 |
Item Height (Inch) | 0.5 |
Item Width (Inch) | 3 |
Item Length (Inch) | 3 |
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-B)
- ZORO SELECT Hex Bushing, 2-1/2"x3/4", 150,304, Thrd (4381031350)
- KOHLER Composed Wall-Mount Bath Spout (73120-CP)
- ZORO SELECT 1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90421)
- KINGSTON BRASS FLEURO7 Manhattan Heavy Duty Round Solid Cast Shower Flange, Brass (FLEURO7)
- KINGSTON BRASS K173A3 Trimscape Wall Mount Water Supply Elbow, Antique Brass (K173A3)
- KINGSTON BRASS CC462 Single Offset Bath Supply (CC462)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Oil Rubbed Bronze (CCR605)
- KINGSTON BRASS Vintage Shower Diverter, Polished Brass (ABT1060-2)
- KINGSTON BRASS 17" Rain Drop Shower Arm, Antique Brass (K117A3)
- DELTA Delta Shower Arm, 16", Venetian Bronze (RP46870RB)
- Kingston Brass Shower & Bathtub Parts