Shop All Shower & Bathtub Parts
Kingston Brass
Claremont 12" Shower Arm, Brushed Brass
Mfr # K117A7
Zoro # G3746478
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- Prop 65 Label true
- UPC/CUPC Certified false
- Hose Included false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K117A7
- Zoro # G3746478
- UPC # 663370540035
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Width (Inch) | 4.13 |
Item Height (Inch) | 2.31 |
Item Length (Inch) | 17 |
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Bath Spout, Replacement (GP85555-CP)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1X.50-PL-316)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS 17" Rain Drop Shower Arm, Antique Brass (K117A3)
- KINGSTON BRASS Claremont Raindrop Shower Arm, Oil Rubbed Bronze (K117A5)
- KINGSTON BRASS K117A0 17" Rain Drop Shower Arm, Matte Black (K117A0)
- KINGSTON BRASS Shower Arms and Flange Brushed Nickel, Ceiling Mount (K210A8)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Chrome (CCR601)
- KINGSTON BRASS CC472 Double Offset Bath Supply (CC472)
- LAWNITATOR 1932 Adjustable Hinged Shower Door Latch; Stainless Steel (LA136413)
- Kingston Brass Shower & Bathtub Parts