Shop All Kitchen Faucets
Kingston Brass
Chatham Centerset Kitchen Faucet, Chrome
Mfr # KB571
Zoro # G3940536
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Stainless Steel Ball Type Cartridge
- Material Brass;Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB571
- Zoro # G3940536
- UPC # 663370557101
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Height (Inch) | 2.38 |
Item Width (Inch) | 7.13 |
Item Length (Inch) | 10 |
Description
The unique style of this faucet brings a fun twist to classic design. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512)
- HOSE MASTER 3/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-024)
- MOEN Verso 8-Function 7in Diameter Showerhead with Handshower in Matte Black (220C5BL)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Matte Black (KDH8810)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Brushed Brass (KDH8817)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Black (KSAG8190DL)
- KINGSTON BRASS KS8792CQL Claremont Centerset Kitchen Faucet, Polished Brass (KS8792CQL)
- KINGSTON BRASS KB821 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- DURA FAUCET SINGLE LEVER RV LAVATORY FAUCET - CHROME POLISHED (DF-PL100-CP)
- Kingston Brass Kitchen Faucets