Shop All Toilet Repair Parts
Kingston Brass
CF38302 30" X 3/8" Diameter Flat Closet Supply
Mfr # CF38302
Zoro # G0842014
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Flat Closet Supply
- Size 31"×0.5"×0.5"
- Color Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CF38302
- Zoro # G0842014
- UPC # 663370010460
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 31"×0.5"×0.5" |
Item Length (Inch) | 30 |
Item Height (Inch) | 0.38 |
Item Width (Inch) | 0.38 |
Details
Material | Brass |
Type | Flat Closet Supply |
Color | Brass |
Material of Construction | Brass |
Color/Finish | Brass/Polished Brass |
Finish | Polished Brass |
Item | Toilet Supply Line |
Sub-Category | Flappers, Valves and Sensors |
Prop 65 Label | false |
UPC/CUPC Certified | true |
Low Lead Compliant | false |
Theme | Traditional |
Collection | Complement |
Item Weight (lbs) | 0.22 |
CEC Certified | false |
DOE Certified | false |
Warranty | 1 |
ADA Compliant | false |
Description
CF38302 30 In.X38 In. Diameter Flat Closet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 12" CHROME NIPLE NL (311-076CNL)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- KOHLER Tea-For-Two Undermount Installation K (586-NA)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- KINGSTON BRASS CF38301 30" X 3/8" Diameter Flat Closet Supply (CF38301)
- KINGSTON BRASS Trimscape Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet, Brass (KTK107P)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Chrome (KTAL31)
- KINGSTON BRASS CC43102DLTKF20 Modern Plumbing Toilet Trim Kit, Polished Brass (CC43102DLTKF20)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTDKLS7)
- THETFORD Thetford 42115 Style II China Bowl Toilet Closet Bolt Package (42115)
- Kingston Brass Toilet Repair Parts