Shop All Toilet Repair Parts
Kingston Brass
CF38301 30" X 3/8" Diameter Flat Closet Supply
Mfr # CF38301
Zoro # G0841987
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Flat Closet Supply
- Size 31"×0.5"×0.5"
- Color Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CF38301
- Zoro # G0841987
- UPC # 663370010453
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 31"×0.5"×0.5" |
Item Width (Inch) | 0.38 |
Item Height (Inch) | 0.38 |
Item Length (Inch) | 30 |
Details
Material | Brass |
Type | Flat Closet Supply |
Color | Chrome |
Material of Construction | Brass |
Color/Finish | Chrome/Polished Chrome |
Finish | Polished Chrome |
Item | Toilet Supply Line |
Sub-Category | Flappers, Valves and Sensors |
CEC Certified | false |
Low Lead Compliant | false |
UPC/CUPC Certified | true |
Theme | Traditional |
Prop 65 Label | false |
DOE Certified | false |
Warranty | 1 |
Collection | Complement |
ADA Compliant | false |
Item Weight (lbs) | 0.2 |
Description
CF38301 30 In.X38 In. Diameter Flat Closet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100418)
- LEGEND VALVE 1" x 3" 316 SS NIPPLE (316-104)
- KBI Homewerks 1 in. PVC Slip Ball Valve Full Port (VBVP40LTE5B)
- 3M Solid Filter Cartridge, 30 gpm, 75 Micron, 2.6" O.D., 30 in H (RT30Q16G20NN)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- KINGSTON BRASS KTWLL1 Wilshire Toilet Tank Lever, Polished Chrome (KTWLL1)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTBXS7)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Brass (KTAL32)
- KINGSTON BRASS NKTPL Water Onyx Toilet Tank Lever, Black Stainless Steel (NKTPL)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- MOEN 90 Degree Tank Lever in Matte Black (YB8801BL)
- Kingston Brass Toilet Repair Parts