Shop All Toilet Repair Parts
Kingston Brass
CF38208 20" X 3/8" Diameter Flat Closet Supply
Mfr # CF38208
Zoro # G0841944
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Flat Closet Supply
- Size 20.52"×0.95"×0.95"
- Color Nickel
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CF38208
- Zoro # G0841944
- UPC # 663370010446
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 20.52"×0.95"×0.95" |
Item Width (Inch) | 0.75 |
Item Height (Inch) | 0.75 |
Item Length (Inch) | 20 |
Details
Material | Brass |
Type | Flat Closet Supply |
Color | Nickel |
Material of Construction | Brass |
Color/Finish | Nickel/Brushed Nickel |
Finish | Brushed Nickel |
Item | Toilet Supply Line |
Sub-Category | Flappers, Valves and Sensors |
Collection | Complement |
ADA Compliant | false |
CEC Certified | false |
DOE Certified | false |
Item Weight (lbs) | 0.15 |
UPC/CUPC Certified | true |
Low Lead Compliant | false |
Theme | Transitional |
Warranty | 1 |
Prop 65 Label | false |
Description
CF38208 20 In.X38 In. Diameter Flat Closet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP2.5)
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU5)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (32H975)
- ZORO SELECT PVC Flange, Spigot, 3/4 in Pipe Size (856-007)
- KINGSTON BRASS CF38202 20" X 3/8" Diameter Flat Closet Supply (CF38202)
- KINGSTON BRASS CF38205 20" X 3/8" Diameter Flat Closet Supply (CF38205)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Brass (KTAL32)
- KINGSTON BRASS KTPL5 Toilet Tank Lever, Oil Rubbed Bronze (KTPL5)
- KINGSTON BRASS Trimscape Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet, Brass (KTK107P)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Brushed Brass (KF53357TKF20)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40027GR)
- Kingston Brass Toilet Repair Parts