Shop All Toilet Repair Parts
Kingston Brass
CF38202 20" X 3/8" Diameter Flat Closet Supply
Mfr # CF38202
Zoro # G0841917
product price: $21.42
/ea
$21.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Flat Closet Supply
- Size 20.52"×0.95"×0.95"
- Color Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CF38202
- Zoro # G0841917
- UPC # 663370010507
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 20.52"×0.95"×0.95" |
Item Length (Inch) | 20 |
Item Width (Inch) | 0.75 |
Item Height (Inch) | 0.75 |
Details
Material | Brass |
Type | Flat Closet Supply |
Color | Brass |
Material of Construction | Brass |
Color/Finish | Brass/Polished Brass |
Finish | Polished Brass |
Sub-Category | Flappers, Valves and Sensors |
Item | Toilet Supply Line |
Warranty | 1 |
ADA Compliant | false |
CEC Certified | false |
Item Weight (lbs) | 0.15 |
DOE Certified | false |
UPC/CUPC Certified | true |
Prop 65 Label | false |
Low Lead Compliant | false |
Theme | Transitional |
Collection | Complement |
Description
CF38202 20 In.X38 In. Diameter Flat Closet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 1/4" XL BRONZE MALE ADAPTER (312-026)
- CENTRAL BRASS Waste Drain Valve, Polished Chrome (661)
- KOHLER Fill Valve, 747 Refill Rate 17.3% (1149142)
- ELKAY Fixed Pin Spanner Wrench, 5-3/8"L (36158000)
- KINGSTON BRASS CF38208 20" X 3/8" Diameter Flat Closet Supply (CF38208)
- KINGSTON BRASS CF38205 20" X 3/8" Diameter Flat Closet Supply (CF38205)
- KINGSTON BRASS Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Polished Nickel (CC53306TKF20)
- KINGSTON BRASS KTPL5 Toilet Tank Lever, Oil Rubbed Bronze (KTPL5)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Polished Brass (KF53352TKF20)
- DURAVIT Air Trap For Urinal, Plastic (1003420000)
- Kingston Brass Toilet Repair Parts