Shop All Handles, Levers & Controls
Kingston Brass
Centerset Kitchen Faucet with Plastic Sprayer, Brushed Nickel
Mfr # FB758SVLSP
Zoro # G507964956
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Brass;Plastic
- Type Centerset Kitchen Faucets
- Mounting Type Deck Mount
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # FB758SVLSP
- Zoro # G507964956
- UPC # 663370863592
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 7 |
Overall Length | 13.75 |
Height | 10.88 |
Details
Finish | Brushed Nickel |
Material | Brass;Plastic |
Type | Centerset Kitchen Faucets |
Mounting Type | Deck Mount |
Number of Handles | 2 |
Includes | Faucet;Mounting Hardware |
Flow Rate (GPM) | 1.8 |
ADA Compliant | Yes |
Handle Type | Lever |
Valve Type | Washerless Cartridge |
Description
This faucet's modern features create a bold and edgy design in your kitchen Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation Allow the brushed nickel finish of this particular faucet to provide a long lasting and warm touch to your kitchen A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture Utilize the included matching finish sidesprayer for convenience in cleaning hardtoreach areas
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-CPM)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- MOEN Darcy Lav Fct 2H Chrm (WS84550)
- RHEEM Ignition Cable (SP8828G)
- KINGSTON BRASS KB248AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB248AX)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS KS3040PX Single-Handle Three-Way Diverter Valve with Trim Kit (KS3040PX)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KOHLER Components Ws Handle Set - Lever (77974-4-BV)
- Kingston Brass Handles, Levers & Controls