Shop All Kitchen Faucets
Kingston Brass
CCRP1K8SPR Kitchen Faucet Side Sprayer
Mfr # CCRP1K8SPR
Zoro # G0841865
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant false
- Material Brass
- Installation Type Deck Mount
- Low Lead Compliant true
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCRP1K8SPR
- Zoro # G0841865
- UPC # 663370012044
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 5.38 |
Details
Item | CCRP1K8SPR Kitchen Faucet Side Sprayer |
Finish | Brushed Nickel |
ADA Compliant | false |
Material | Brass |
Item Weight (lbs) | 2.46 |
Installation Type | Deck Mount |
Low Lead Compliant | true |
Theme | Traditional |
DOE Certified | false |
CEC Certified | false |
Collection | Vintage |
Prop 65 Label | true |
UPC/CUPC Certified | false |
Warranty | 1 |
Escutcheon Included | false |
Description
The Vintage Kitchen Faucet Side Sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- MOEN HANDLE KIT (179614SRS)
- APOLLO VALVES 3/4" SAE Bronze Ball Valve Inline (7790401)
- KINGSTON BRASS CCRP1K1SPR Kitchen Faucet Side Sprayer (CCRP1K1SPR)
- KINGSTON BRASS CCRP1K5SPR Kitchen Faucet Side Sprayer (CCRP1K5SPR)
- KINGSTON BRASS KS1171BEX Essex Bridge Kitchen Faucet, Polished Chrome (KS1171BEX)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Chrome (KS2791TLBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KS2798NLBS)
- KINGSTON BRASS KS1175PX Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175PX)
- MOEN Nori P/D Kitchen Fct Ss (87066SRS)
- Kingston Brass Kitchen Faucets