Shop All Kitchen Faucets
Kingston Brass
CCRP1K5SPR Kitchen Faucet Side Sprayer
Mfr # CCRP1K5SPR
Zoro # G0841698
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant false
- Material Brass
- Theme Traditional
- Escutcheon Included false
- UPC/CUPC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCRP1K5SPR
- Zoro # G0841698
- UPC # 663370066061
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Width (Inch) | 2.13 |
Item Length (Inch) | 5.38 |
Item Height (Inch) | 2.13 |
Details
Item | CCRP1K5SPR Kitchen Faucet Side Sprayer |
Finish | Oil Rubbed Bronze |
ADA Compliant | false |
Material | Brass |
Theme | Traditional |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Item Weight (lbs) | 2.46 |
CEC Certified | false |
Installation Type | Deck Mount |
DOE Certified | false |
Prop 65 Label | true |
Collection | Vintage |
Low Lead Compliant | true |
Warranty | 1 |
Description
The Vintage Kitchen Faucet Side Sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Professional Tubing Cutter, Mini (70027)
- LEGRIS Brass Metric Compression Fitting (0105 22 27)
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2A-MB2XPFA-BP)
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- KINGSTON BRASS CCRP1K1SPR Kitchen Faucet Side Sprayer (CCRP1K1SPR)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Black (KSAG8190DL)
- KINGSTON BRASS KS1278TALBS Tudor Bridge Kitchen Faucet W/ Brass Sprayer, Nickel (KS1278TALBS)
- KINGSTON BRASS GSS7705ACLSP Kitchen Faucet Sprayer for GS7705ACLSP with GS8715CTLSP (GSS7705ACLSP)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Polished Chrome (KB121)
- KINGSTON BRASS KS1791ALBS Widespread Kitchen Faucet, Polished Chrome (KS1791ALBS)
- MOEN Shower Handle, Chrome, Single Lever (100657)
- Kingston Brass Kitchen Faucets & Accessories