Shop All Kitchen Faucets
Kingston Brass
CCRP1K1SPR Kitchen Faucet Side Sprayer
Mfr # CCRP1K1SPR
Zoro # G0841716
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant false
- Material Brass
- Collection Vintage
- UPC/CUPC Certified false
- DOE Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCRP1K1SPR
- Zoro # G0841716
- UPC # 663370012051
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Width (Inch) | 2.13 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 5.38 |
Details
Item | CCRP1K1SPR Kitchen Faucet Side Sprayer |
Finish | Polished Chrome |
ADA Compliant | false |
Material | Brass |
Collection | Vintage |
UPC/CUPC Certified | false |
Item Weight (lbs) | 2.46 |
DOE Certified | false |
Low Lead Compliant | true |
Escutcheon Included | false |
Warranty | 1 |
CEC Certified | false |
Theme | Traditional |
Installation Type | Deck Mount |
Prop 65 Label | true |
Description
The Vintage Kitchen Faucet Side Sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" GALVANIZED 45 ELBOW (352-022)
- LEGRIS 10mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 10 17)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 150 psi (69E1A1M2U1-150)
- KINGSTON BRASS CCRP1K5SPR Kitchen Faucet Side Sprayer (CCRP1K5SPR)
- KINGSTON BRASS KS7751ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Chrm (KS7751ALBS)
- KINGSTON BRASS KB1797ALBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass (KB1797ALBS)
- KINGSTON BRASS KB1797AXBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass (KB1797AXBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- KINGSTON BRASS Single-Handle, Widespread Kitchen Faucet, Chrome (KB811K1)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN2FCXKABCP)
- Kingston Brass Kitchen Faucets & Accessories