Shop All Clawfoot Bathtub Faucets
Kingston Brass
CCK5175CPL Freestanding Clawfoot Tub Faucet Combo, Oil Rubbed Bronze
Mfr # CCK5175CPL
Zoro # G702838359
product price: $1,111.47
/ea
Free Shipping & Returns
$1,111.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.88
- Color Oil Rubbed Bronze
- Material Brass
- Finish Oil Rubbed Bronze
- Weight 20.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK5175CPL
- Zoro # G702838359
- UPC # 663370914454
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 15.88 |
Height | 22.81 |
Length | 13.25 |
Details
Color | Oil Rubbed Bronze |
Material | Brass |
Finish | Oil Rubbed Bronze |
Weight | 20.75 |
Features | Premium solid brass construction, Complete tub and hand shower package, Includes: chain and plug drain, overflow, shut-off valves, supply lines, and freestanding mounting hardware, Porcelain hand shower with 59" hose, Assembly can be adjusted to required length, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines |
Includes | Faucet; Hand Shower; Water Supply Line; Shut-off Valves; Mounting Hardware |
Description
To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this freestanding tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (38360-BN)
- LEGRIS 12mm Compression x 1/2" Male BSPT Straight Adapter 10PK (0105 12 21)
- TOTO Toilet Bidet, Piedmont, 4-Hole, Cotton Wt (BT500B#01)
- CORTECH Shower Curtain Track Aluminum, 75 in L (CTRK75)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- KINGSTON BRASS Tub Faucet Body, Polished Chrome, Wall (CC2661)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS269SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC546T1)
- Kingston Brass Clawfoot Bathtub Faucets