Shop All Clawfoot Bathtub Faucets
Kingston Brass
CCK5172CPL Freestanding Clawfoot Tub Faucet Combo, Polished Brass
Mfr # CCK5172CPL
Zoro # G102838249
product price: $1,286.97
/ea
Free Shipping & Returns
$1,286.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Hand Shower; Water Supply Line; Shut-off Valves; Mounting Hardware
- Material Brass
- Height 22.81
- Finish Polished Brass
- Width 15.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK5172CPL
- Zoro # G102838249
- UPC # 663370914447
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 22.81 |
Width | 15.88 |
Length | 13.25 |
Details
Includes | Faucet; Hand Shower; Water Supply Line; Shut-off Valves; Mounting Hardware |
Material | Brass |
Finish | Polished Brass |
Weight | 20.75 |
Color | Polished Brass |
Features | Premium solid brass construction, Complete tub and hand shower package, Includes: chain and plug drain, overflow, shut-off valves, supply lines, and freestanding mounting hardware, Porcelain hand shower with 59" hose, Assembly can be adjusted to required length, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines |
Description
To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this freestanding tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL LumaWarm Heated Nightlight Toilet Seat-Elongated White (L60-EW)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L.5-PL)
- LEGEND VALVE 2" COPPER COUPLING (450-508)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE8T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (KS265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1009T5)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Antique Brass, Deck Mount (KS287AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- Kingston Brass Bathtub Faucets & Accessories