Shop All Clawfoot Bathtub Faucets
Kingston Brass
CCK5171PX Freestanding Clawfoot Tub Faucet Combo, Polished Chrome
Mfr # CCK5171PX
Zoro # G002838462
product price: $929.47
/ea
Free Shipping & Returns
$929.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Hand Shower; Water Supply Line; Shut-off Valves; Mounting Hardware
- Width 15.88
- Color Polished Chrome
- Height 22.81
- Features Premium solid brass construction, Complete tub and hand shower package, Includes: chain and plug drain, overflow, shut-off valves, supply lines, and freestanding mounting hardware, Porcelain hand shower with 59" hose, Assembly can be adjusted to required length, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK5171PX
- Zoro # G002838462
- UPC # 663370914478
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 15.88 |
Height | 22.81 |
Length | 10 |
Details
Includes | Faucet; Hand Shower; Water Supply Line; Shut-off Valves; Mounting Hardware |
Color | Polished Chrome |
Features | Premium solid brass construction, Complete tub and hand shower package, Includes: chain and plug drain, overflow, shut-off valves, supply lines, and freestanding mounting hardware, Porcelain hand shower with 59" hose, Assembly can be adjusted to required length, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation |
Material | Brass |
Finish | Polished Chrome |
Weight | 20.75 |
Description
To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this freestanding tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Anti-Siphon Sillcock (17C-12-MH)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150CMU240)
- RIDGID Tube Bender, Geared Ratchet, 7/8 In Tube (378)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim Chr (T17238)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC51T8)
- KINGSTON BRASS KS3231PX Deck Mount Clawfoot Tub Faucet, Polished Chrome (KS3231PX)
- KINGSTON BRASS AE5T7 3-3/8 Inch Wall Mount Tub Faucet, Brushed Brass (AE5T7)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (CC416T1)
- Kingston Brass Clawfoot Bathtub Faucets