Shop All Bathtub Faucets
Kingston Brass
CCK246K8 Freestanding Clawfoot Tub Faucet Package with Supply Line, Brushed Nickel
Mfr # CCK246K8
Zoro # G402838130
product price: $610.97
/ea
Free Shipping & Returns
$610.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-1/16" spout reach, 28" height from floor, Cross handles for easy rotation, Corrosion-resistant finish
- Color Brushed Nickel
- Material Brass
- Height 28
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK246K8
- Zoro # G402838130
- UPC # 663370859625
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 28 |
Length | 9 |
Width | 11.06 |
Details
Features | Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-1/16" spout reach, 28" height from floor, Cross handles for easy rotation, Corrosion-resistant finish |
Color | Brushed Nickel |
Material | Brass |
Finish | Brushed Nickel |
Weight | 16.8 |
Includes | Faucet;Mounting Hardware |
Description
Distinguished for its elegance, sophistication, and exquisite architecture, this freestanding tub faucet is the perfect fixture for any traditional home. Allow it to both complement your freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Essex freestanding clawfoot tub faucet with water supply lines and valves will surely complete your refined bathroom decorum with the help of its premium, glistening brushed nickel finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Includes hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupler, 3/8 to 1/4 In, HDPE, PK10 (C6-4HDPE)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01AAM0125)
- SPEAKMAN Cold Metering Handle, Chrome, for use with Speakman Metering Faucets (RPG11-0033-PC)
- WINTERS Mini Ball Valve 1/4" Npt Fxm T-Handle (SMV532)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- Kingston Brass Bathtub Faucets