Shop All Bathtub Faucets
Kingston Brass
CCK246K6 Freestanding Clawfoot Tub Faucet Package with Supply Line, Polished Nickel
Mfr # CCK246K6
Zoro # G502837897
product price: $682.47
/ea
Free Shipping & Returns
$682.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Color Polished Nickel
- Weight 16.8
- Features Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-1/16" spout reach, 28" height from floor, Cross handles for easy rotation, Corrosion-resistant finish
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK246K6
- Zoro # G502837897
- UPC # 663370859601
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Length | 9 |
Width | 11.06 |
Height | 28 |
Details
Color | Polished Nickel |
Weight | 16.8 |
Features | Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-1/16" spout reach, 28" height from floor, Cross handles for easy rotation, Corrosion-resistant finish |
Finish | Polished Nickel |
Includes | Faucet;Mounting Hardware |
Material | Brass |
Description
Distinguished for its elegance, sophistication, and exquisite architecture, this freestanding tub faucet is the perfect fixture for any traditional home. Allow it to both complement your freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Essex freestanding clawfoot tub faucet with water supply lines and valves will surely complete your refined bathroom decorum with the help of its premium, glistening polished nickel finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Includes hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Seat, Monel, For use with 1276-ABNF (1-327JKABNF)
- NVENT CADDY Clevis Hanger, 1 1/2 In, 610 lb Max Load (4010150EG)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI091222S-PK10)
- VIEGA Viega MegaPress cap, 1" (25740)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-MB-J0806)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- Kingston Brass Bathtub Faucets & Accessories