Shop All Clawfoot Bathtub Faucets
Kingston Brass
CCK225CD Tub Wall Mount Clawfoot Tub Faucet Package with Supply Line, Polished Chrome
Mfr # CCK225CD
Zoro # G702836676
product price: $441.25
/ea
Free Shipping & Returns
$441.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.31
- Length 9
- Includes Faucet;Mounting Hardware
- Height 25
- Weight 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK225CD
- Zoro # G702836676
- UPC # 663370859243
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 9.31 |
Length | 9 |
Height | 25 |
Details
Includes | Faucet;Mounting Hardware |
Weight | 16 |
Features | Premium solid brass construction, Complete tub faucet and hand shower package, Includes: tub filler with hand shower, drain, shut-off valves, and supply lines, Hand shower with 59 inch hose, Chain-plug drain and overflow, Assembly can be adjusted to required length, Corrosion-resistant finish, Designed for long-lasting durability |
Finish | Polished Chrome |
Material | Brass |
Color | Polished Chrome |
Description
To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 1/2", 316 SS (G50-F-SS)
- ZORO SELECT 1/2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 (463-080X)
- MOEN Wynford Double Robe Hook Bright Chrome (YB5203CH)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8AJKABCP)
- KINGSTON BRASS CA1001T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Brass (CA1001T2)
- KINGSTON BRASS KS3231PX Deck Mount Clawfoot Tub Faucet, Polished Chrome (KS3231PX)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1009T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE103T8TAL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS265SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE8155DX)
- KINGSTON BRASS CA1005T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Brass (CA1005T2)
- Kingston Brass Clawfoot Bathtub Faucets