Shop All Handles, Levers & Controls
Kingston Brass
CCK1185AX Clawfoot Tub Package Metal Cross Handles
Mfr # CCK1185AX
Zoro # G0840727
Free Shipping & Returns
$1,330.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Features Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
- Material Brass
- Mounting Type Tub Wall Mount
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CCK1185AX
- Zoro # G0840727
- UPC # 663370063589
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Tub: 57" |
Depth | Tub: 30-1/2" |
Face Dia. | Shower: 4-13/16" |
Height | Shower: 61-5/8" |
Item Height (Inch) | 30.5 |
Item Length (Inch) | 62.25 |
Item Width (Inch) | 57 |
Description
CCK1185AX Clawfoot Tub Package Metal Cro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- MUSTEE Service Mop Sink, 17-11/16x22x16-3/4 (16)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket (9817-025)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (77402)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS KS3040PX Single-Handle Three-Way Diverter Valve with Trim Kit (KS3040PX)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- CENTRAL BRASS Large Canopy Handle With Screw-Cold, Polished Chrome (G-508-C)
- Kingston Brass Kitchen Faucets & Accessories