Shop All Handles, Levers & Controls
Kingston Brass
CCK1181AX Clawfoot Tub Package Metal Cross Handles
Mfr # CCK1181AX
Zoro # G0840745
Free Shipping & Returns
$982.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Features Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
- Material Brass
- Mounting Type Tub Wall Mount
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CCK1181AX
- Zoro # G0840745
- UPC # 663370048456
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Tub: 57" |
Depth | Tub: 30-1/2" |
Face Dia. | Shower: 4-13/16" |
Height | Shower: 61-5/8" |
Item Length (Inch) | 62.25 |
Item Height (Inch) | 30.5 |
Item Width (Inch) | 57 |
Description
CCK1181AX Clawfoot Tub Package Metal Cro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Single Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (4x3 R90T)
- NIBCO 4 in. PVC DWV Hub x Hub Solvent Weld P-Trap (C48854)
- SHOWERSCAPE Restoration 17" Shower Arm, Brushed Nickel (K117C8)
- MOEN Aerator (143326)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- IRONWERKS DESIGNS Red Vintage Water Faucet Valve Handle, 3PK (RED_WTR_FAUCET)
- Kingston Brass Handles, Levers & Controls