Shop All Handles, Levers & Controls
Kingston Brass
CCK1142AX Clawfoot Tub Package Metal Cross Handles
Mfr # CCK1142AX
Zoro # G0840946
Free Shipping & Returns
$1,350.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
- Features Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
- Flow Rate 7 gpm
- Material Brass
- Mounting Type Tub Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CCK1142AX
- Zoro # G0840946
- UPC # 663370015014
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | Shower: 61-5/8" |
Width | Tub: 57" |
Depth | Tub: 30-1/2" |
Face Dia. | Shower: 4-13/16" |
Item Length (Inch) | 62.25 |
Item Height (Inch) | 30.5 |
Item Width (Inch) | 57 |
Description
CCK1142AX Clawfoot Tub Package Metal Cro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Mega Shower Foamer Rainshower Scent Bathroom Cleaner 32 oz (71016)
- CHESTERFIELD LEATHER Benton Slow Close Elongated Wood Toilet Seat, White (CH1680429)
- APG 2" Aluminum Part DC (3U20DCAL)
- KOHLER Purist 24" Towel Bar (14436-CP)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS KS3040PX Single-Handle Three-Way Diverter Valve with Trim Kit (KS3040PX)
- KINGSTON BRASS KB248AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB248AX)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-BV)
- Kingston Brass Kitchen Faucets & Accessories