Shop All Handles, Levers & Controls
Kingston Brass
CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles
Mfr # CCK1141PX
Zoro # G0840867
Free Shipping & Returns
$979.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
- Material Brass
- Mounting Type Tub Wall Mount
- Shower Head Type Hand Shower
- Width Tub: 57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CCK1141PX
- Zoro # G0840867
- UPC # 663370028694
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Tub: 57" |
Depth | Tub: 30-1/2" |
Face Dia. | Shower: 6-5/16" |
Height | Shower: 61-5/8" |
Item Width (Inch) | 57 |
Item Length (Inch) | 62.25 |
Item Height (Inch) | 30.5 |
Description
CCK1141PX Clawfoot Tub Package,w/Porc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cap, Galvanized, 150lb, 3" (4316010320)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910815-75)
- NDS 18 in. Black Square Polyolefin Drain Grate (1811)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 48'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-48B)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS KB248AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB248AX)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KOHLER Knob, Lift (59466-VF)
- Kingston Brass Handles, Levers & Controls