Shop All Bathroom Sink Faucets
Kingston Brass
CC8L1 Basin Faucet (1)CCMX1CSH (1)CCMX1CSC, Polished Chrome
Mfr # CC8L1
Zoro # G3065118
product price: $101.37
/ea
Free Shipping & Returns
$101.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 2.97
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC8L1
- Zoro # G3065118
- UPC # 663370101472
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 1.75 |
Length | 4 |
Width | 3.5 |
Item Length (Inch) | 4 |
Item Height (Inch) | 1.75 |
Item Width (Inch) | 3.5 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet (1)CCMX1CSH (1)CCMX1CSC and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Repair Coupling, Hub, 4 in Pipe Size (05968)
- CARRIER Hh18Ha416 Limit Switch (HH18HA416)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- PRIME-LINE U-bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated with Fasteners Single Pack (656-6422)
- KINGSTON BRASS KSD2823RX Single-Handle Bathroom Faucet with Push Pop-Up, Matte Black/Antique Brass (KSD2823RX)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Brass (KS3202AX)
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101 4" Centerset Lavatory Faucet, w/, Polished chrome (FB101)
- KINGSTON BRASS Basin Faucet (1)CCPL2CSC (1)CCPL2CSH, Polished Brass (CC5L2)
- KINGSTON BRASS KB328LL Bidet Faucet, Brushed Nickel (KB328LL)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (WWG116.104.AB.1T)
- Kingston Brass Bathroom Sink Faucets & Accessories