Shop All Supply Stop Valves
Kingston Brass
CC83207DL 1/2" Sweat x 3/8" OD Comp Angle Shut-Off Valve with 5" Extension, Brushed Brass
Mfr # CC83207DL
Zoro # G002836291
product price: $54.60
/ea
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Includes Angle Shut-Off Valve
- Features Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 1/2" Sweat x 3/8" OD Compression with 5" extension, Premier finish lever handle
- Finish Brushed Brass
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC83207DL
- Zoro # G002836291
- UPC # 663370916496
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Length | 6.5 |
Width | 2.38 |
Height | 1.88 |
Details
Color | Brushed Brass |
Includes | Angle Shut-Off Valve |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 1/2" Sweat x 3/8" OD Compression with 5" extension, Premier finish lever handle |
Finish | Brushed Brass |
Material | Brass |
Weight | 0.57 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-20)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-035)
- STEEL & OBRIEN 2-1/2"X 2" Butt Weld End Reducing Long Tee - 304SS, (7RW-2.5X2-1-304)
- MOEN Waste_Assembly (40025BN)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- LEGEND VALVE 1/2 CPVC x 3/8 OD T581 NO LEAD (114-107NL)
- LEGEND VALVE 1" FLX 1" IPS NL T-442 (111-116NL)
- JONES STEPHENS 1/2"PEX F1960x1/4"OD Chrm, Qrtr Turn Supply Stop, Expnsn Style PEX, Angle (S10406)
- Kingston Brass Supply Stop Valves