Shop All Toilet Paper Dispensers & Holders
Kingston Brass
CC8100 Freestanding Toilet Paper Stand, Matte Black
Mfr # CC8100
Zoro # G902836223
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Finish Matte Black
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC8100
- Zoro # G902836223
- UPC # 663370719615
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.67 in |
Dispenser Depth | 3.55 in |
Dispenser Width | 9.55 in |
Details
Item | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Matte Black |
Valve Type | No Cartridge |
Features | Solid brass and stainless steel construction, Contemporary design, 2-paper roll design, 22-3/4" tall, Weighted base, Easy installation |
Includes | Toilet Paper |
Description
The Claremont T-shaped freestanding toilet paper holder gives the bathroom a contemporary touch. This discounted fundamental bathroom necessity boasts the ability to hold an extra toilet paper roll for added convenience. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB True Blue Clinging Bowl Cleaner, 12PK (030900-12)
- HOOVER Upright Vacuum Belt, PK2 (AH20065)
- NEXSTEP COMMERCIAL PRODUCTS Global Industrial„¢ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band (97724V-PL)
- COMMERCIAL Sani-Tea™ Tea Dispenser Cleaner and Sanitizer, PK80 (Sani-Tea)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA2718BB)
- KINGSTON BRASS BA8218BB Toilet Paper Holder, Brushed Brass (BA8218BB)
- KINGSTON BRASS Freestanding Toilet Paper Holder, Brushed Brass (CC2107)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA1758BB)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- BOSTON HARBOR Ring C-Paper Manhattan Brs Nic (3655C-07-07-SOU)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- Kingston Brass Toilet Paper Dispensers & Holders