Shop All Bathroom Sink Faucets
Kingston Brass
CC7L8 Basin Faucet, Brushed Nickel
Mfr # CC7L8
Zoro # G3069388
product price: $107.87
/ea
Free Shipping & Returns
$107.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Brushed Nickel
- Number of Handles 2
- Weight 0.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC7L8
- Zoro # G3069388
- UPC # 663370118463
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 4 |
Height | 1.75 |
Width | 3.5 |
Item Height (Inch) | 1.75 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 4 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray (04-30-M-N)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brass (938290-PB)
- PFISTER 2-Handle Laundry Faucet (69-020)
- SANITUBE I-Line 90 degrees Elbow-304, 4" Female (2CI4-400)
- KINGSTON BRASS 4" Single, Handle Bathroom Faucet, Chrome (KB6401YL)
- KINGSTON BRASS KB328LL Bidet Faucet, Brushed Nickel (KB328LL)
- KINGSTON BRASS NS8410DKL Single-Handle Vessel Sink Faucet, Black Stainless Steel (NS8410DKL)
- KINGSTON BRASS KS8125DFL NuWave 2-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze (KS8125DFL)
- KINGSTON BRASS Vessel Sink Faucet, Oil Rubbed Bronze (KB3425AL)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-317AB)
- Kingston Brass Bathroom Sink Faucets & Accessories