Shop All Clawfoot Bathtub Faucets
Kingston Brass
CC6016T1 Clawfoot Tub Faucet with Hand Shower, Polished Chrome
Mfr # CC6016T1
Zoro # G402835696
product price: $682.47
/ea
Free Shipping & Returns
$682.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Height 7.56
- Features Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, Standard 1/2" IPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Includes Faucet; Mounting Hardware
- Weight 10.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC6016T1
- Zoro # G402835696
- UPC # 663370288548
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 10 |
Height | 7.56 |
Length | 10.38 |
Details
Features | Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, Standard 1/2" IPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Includes | Faucet; Mounting Hardware |
Weight | 10.46 |
Material | Brass |
Finish | Polished Chrome |
Color | Polished Chrome |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished chrome finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Triple Head Bender, 3/16, 1/4, 5/16, 3/8 In (470-FHC)
- HOMEWERKS Ceramc Crtrdg Cld Hmwrks (31-411-HW)
- ANVIL 3" Plain x Plain Ductile Iron Coupling Class 150 (0390007383)
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB4)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC465T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- ANZZI Kase Freestanding Claw Foot Tub Faucet in Brushed Nickel (FS-AZ0029BN)
- Kingston Brass Bathtub Faucets & Accessories