Shop All Clawfoot Bathtub Faucets
Kingston Brass
CC6015T2 Clawfoot Tub Faucet with Hand Shower, Polished Brass
Mfr # CC6015T2
Zoro # G202836077
product price: $786.47
/ea
Free Shipping & Returns
$786.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Features Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, Standard 1/2" IPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Width 10
- Color Polished Brass
- Length 10.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC6015T2
- Zoro # G202836077
- UPC # 663370288555
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 10 |
Length | 10.38 |
Height | 7.56 |
Details
Finish | Polished Brass |
Features | Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, Standard 1/2" IPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Color | Polished Brass |
Includes | Faucet; Mounting Hardware |
Weight | 10.46 |
Material | Brass |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Steel, CompxM, 3/8Inx1/4In (6 FBU-S)
- KOHLER Insert (77923)
- SMITH-COOPER 4" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385014520)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- KINGSTON BRASS CA1005T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Brass (CA1005T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE103T8TAL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC51T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- Kingston Brass Clawfoot Bathtub Faucets