Shop All Supply Stop Valves
Kingston Brass
CC53302XK 5/8-Inch X 3/8-Inch OD Comp Quarter-Turn Angle Stop Valve with Flange, Polished Brass
Mfr # CC53302XK
Zoro # G802837825
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Brass
- Finish Polished Brass
- Includes Shut Off Valve;Flange
- Features Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 5/8" O.D. comp, Outlet: 3/8" O.D. comp, 2" height, 2-1/8" lengtth, Premier finish cross handle, Installs on any 1/2" CTS stub-out
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC53302XK
- Zoro # G802837825
- UPC # 663370830389
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Width | 2.5 |
Height | 2 |
Length | 2.13 |
Details
Color | Polished Brass |
Finish | Polished Brass |
Includes | Shut Off Valve;Flange |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 5/8" O.D. comp, Outlet: 3/8" O.D. comp, 2" height, 2-1/8" lengtth, Premier finish cross handle, Installs on any 1/2" CTS stub-out |
Material | Brass |
Weight | 0.42 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 3" x 3" x 3" (20693)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/4 in, NPT (ZUSA-PF-10237)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA04)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 3 in Nominal, Coupler x Adapter End Style, Aluminum, Do (4030-DA-AL)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp Multi-Turn Angle Stop Valve, Lead (4405462)
- HOMEWERKS 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Valve, Chrome (638 5202)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103X-26)
- Kingston Brass Supply Stop Valves