Shop All Shower & Bathtub Parts
Kingston Brass
CC482 Straight Bath Supply
Mfr # CC482
Zoro # G0838566
$55.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Warranty 1
- DOE Certified false
- UPC/CUPC Certified false
- CEC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC482
- Zoro # G0838566
- UPC # 663370001178
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Width (Inch) | 2.38 |
Item Length (Inch) | 29.13 |
Item Height (Inch) | 2.38 |
Details
Item | Bath Supply Line |
Finish | Polished Brass |
Material | Brass |
Warranty | 1 |
Item Weight (lbs) | 1.38 |
DOE Certified | false |
UPC/CUPC Certified | false |
CEC Certified | false |
ADA Compliant | false |
Low Lead Compliant | false |
Theme | Traditional |
Prop 65 Label | true |
Collection | Vintage |
Share H&C Handle Item# | No Handle |
Description
These straight bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion. Part of the Vintage Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball, Round, Plastic, 8 In (P8-7)
- STZ Pipe Hook Blk 1/2" (366 DECORHOOK-2)
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM (200D)
- T&S BRASS Faucet 4" Ctr Deck 6" Noz (B1110)
- KINGSTON BRASS CC481 Straight Bath Supply (CC481)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Polished Brass (CCR602)
- KINGSTON BRASS CC461 Single Offset Bath Supply (CC461)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Brushed Nickel (K153A8)
- KINGSTON BRASS FLEURO7 Manhattan Heavy Duty Round Solid Cast Shower Flange, Brass (FLEURO7)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- TERRAZZO-WARE Corner Shower Base 36"x36", Marble Chips (SBC-36-2F)
- Kingston Brass Shower & Bathtub Parts