Shop All Shower & Bathtub Parts
Kingston Brass
CC478 Double Offset Bath Supply
Mfr # CC478
Zoro # G0838715
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Collection Vintage
- CEC Certified false
- Theme Traditional
- Prop 65 Label true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC478
- Zoro # G0838715
- UPC # 663370001215
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Height (Inch) | 2.75 |
Item Length (Inch) | 25 |
Item Width (Inch) | 2.38 |
Details
Item | Bath Supply Line |
Finish | Brushed Nickel |
Material | Brass |
Collection | Vintage |
CEC Certified | false |
Share H&C Handle Item# | No Handle |
Theme | Traditional |
Prop 65 Label | true |
UPC/CUPC Certified | false |
ADA Compliant | false |
Warranty | 1 |
DOE Certified | false |
Low Lead Compliant | false |
Item Weight (lbs) | 1.65 |
Description
These double offset bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion. Part of the Vintage Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch x 1 Inch Slip x Threaded PVC Bushing SCH 80 (8213480)
- DIXON Pipe, Size Hex Hanger with Sleeve, 1" (B24PV-G100)
- AMERICAN STANDARD Piston Assembly 1Gpf FManul Toilet Fv (M964905C-0071000A)
- BOBBY Float Valve Kit, Polyethylene, 9-7/8" Size (RM66)
- KINGSTON BRASS CC475 Double Offset Bath Supply (CC475)
- KINGSTON BRASS CC472 Double Offset Bath Supply (CC472)
- KINGSTON BRASS Shower Arms and Flange Brushed Nickel, Ceiling Mount (K210A8)
- KINGSTON BRASS Claremont 12" Shower Arm, Brushed Brass (K117A7)
- KINGSTON BRASS Vintage Shower Diverter, Polished Brass (ABT1060-2)
- KINGSTON BRASS K173A3 Trimscape Wall Mount Water Supply Elbow, Antique Brass (K173A3)
- DELTA Lahara Roman Tub Trim (T2738-SS)
- Kingston Brass Shower & Bathtub Parts