Shop All Shower & Bathtub Parts
Kingston Brass
CC477 Double Offset Bath Supply, Brushed Brass
Mfr # CC477
Zoro # G3094606
product price: $81.22
/ea
Free Shipping & Returns
$81.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Length 25
- Includes Supply Line
- Weight 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC477
- Zoro # G3094606
- UPC # 663370534003
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 25 |
Item Length (Inch) | 25 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 2.38 |
Details
Item | Bath Supply Line |
Finish | Brushed Brass |
Material | Brass |
Color | Brushed Brass |
Includes | Supply Line |
Weight | 1.65 |
Features | Fabricated from solid brass for reliability, Overall dimensions: (L) 25" x (W) 2-3/4", 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability |
Prop 65 Label | true |
Theme | Traditional |
Item Weight (lbs) | 1.65 |
Warranty | 1 |
CEC Certified | false |
ADA Compliant | true |
DOE Certified | false |
Share H&C Handle Item# | No Handle |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
Collection | Vintage |
Description
These double offset bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- FAUCETURE VPB136K1ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Chrm (VPB136K1ST)
- APOLLO PEX 1 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Reducing Adapter (APXMA134)
- PERRIN & ROWE Alsace 1/2" Bell Housing Hood In Polished Chrome (9.12795APC)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Oil Rubbed Bronze (K153A5)
- KINGSTON BRASS Vintage Shower Diverter, Polished Brass (ABT1060-2)
- KINGSTON BRASS FLEURO7 Manhattan Heavy Duty Round Solid Cast Shower Flange, Brass (FLEURO7)
- KINGSTON BRASS CC482 Straight Bath Supply (CC482)
- KINGSTON BRASS Shower Arms and Flange Brushed Nickel, Ceiling Mount (K210A8)
- KINGSTON BRASS FLEURO8 Heavy Duty Round Solid Cast Brass Shower Flange (FLEURO8)
- PULSE SHOWERSPAS Brushed Copper Shower Panel-La Mesa Showerspa (7007)
- Kingston Brass Shower & Bathtub Parts