Shop All Shower & Bathtub Parts
Kingston Brass
CC475 Double Offset Bath Supply
Mfr # CC475
Zoro # G0838584
product price: $61.72
/ea
$61.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- DOE Certified false
- ADA Compliant false
- Prop 65 Label true
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC475
- Zoro # G0838584
- UPC # 663370096877
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Length (Inch) | 25 |
Item Width (Inch) | 2.38 |
Item Height (Inch) | 2.75 |
Details
Item | Bath Supply Line |
Finish | Oil Rubbed Bronze |
Material | Brass |
DOE Certified | false |
ADA Compliant | false |
Prop 65 Label | true |
Theme | Traditional |
Warranty | 1 |
Item Weight (lbs) | 1.65 |
CEC Certified | false |
Low Lead Compliant | false |
Collection | Vintage |
Share H&C Handle Item# | No Handle |
UPC/CUPC Certified | false |
Description
These double offset bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion. Part of the Vintage Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5mm IDx8mm OD, 100 Ft, Natural (806FH4)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- ANDERSON METALS Adapter 3/8 Flare X 3/8 Compr (754822-0606)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C3N-PS-CC)
- KINGSTON BRASS CC478 Double Offset Bath Supply (CC478)
- KINGSTON BRASS CC472 Double Offset Bath Supply (CC472)
- KINGSTON BRASS FLEURO7 Manhattan Heavy Duty Round Solid Cast Shower Flange, Brass (FLEURO7)
- KINGSTON BRASS Vintage Cradle, Polished Chrome (ABT1010-1)
- KINGSTON BRASS K114C5 Restoration 14" Shower Arm & Flange, Oil Rubbed Bronze (K114C5)
- KINGSTON BRASS Swivel Shower CONNECTOR, Polished Chrome (K172A1)
- KOHLER 1387358 Header 60 (1387359-01-BL)
- Kingston Brass Shower & Bathtub Parts