Shop All Shower & Bathtub Parts
Kingston Brass
CC470 Double Offset Bath Supply, Matte Black
Mfr # CC470
Zoro # G3091830
product price: $81.22
/ea
Free Shipping & Returns
$81.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Material Brass
- Color Matte Black
- Includes Supply Line
- Features Fabricated from solid brass for reliability, Overall dimensions: (L) 25" x (W) 2-3/4", 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC470
- Zoro # G3091830
- UPC # 663370533549
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 25 |
Item Width (Inch) | 2.38 |
Item Length (Inch) | 25 |
Item Height (Inch) | 2.75 |
Details
Item | Bath Supply Line |
Finish | Matte Black |
Material | Brass |
Color | Matte Black |
Includes | Supply Line |
Features | Fabricated from solid brass for reliability, Overall dimensions: (L) 25" x (W) 2-3/4", 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 1.65 |
Item Weight (lbs) | 1.65 |
UPC/CUPC Certified | false |
Warranty | 1 |
Prop 65 Label | true |
Collection | Vintage |
ADA Compliant | true |
CEC Certified | false |
DOE Certified | false |
Share H&C Handle Item# | No Handle |
Low Lead Compliant | false |
Theme | Traditional |
Description
These double offset bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Bushing, Brass, 1/8 x 3/4 in (VS209P-12-2)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 6"L (ZUSA-PF-1487)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 316SS (CN12S6)
- BECK 1" x 12" Black Pipe Nipple Sch 80 (0332627405)
- KINGSTON BRASS CC477 Double Offset Bath Supply, Brushed Brass (CC477)
- KINGSTON BRASS K173A3 Trimscape Wall Mount Water Supply Elbow, Antique Brass (K173A3)
- KINGSTON BRASS CC482 Straight Bath Supply (CC482)
- KINGSTON BRASS CC475 Double Offset Bath Supply (CC475)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Brushed Nickel (K153A8)
- KINGSTON BRASS K117A0 17" Rain Drop Shower Arm, Matte Black (K117A0)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with White Laser Pattern (Laser_White_34_72)
- Kingston Brass Shower & Bathtub Parts