Shop All Shower & Bathtub Parts
Kingston Brass
CC468 Single Offset Bath Supply
Mfr # CC468
Zoro # G0838496
product price: $55.22
/ea
$55.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant false
- Low Lead Compliant false
- Collection Vintage
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC468
- Zoro # G0838496
- UPC # 663370001130
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Height (Inch) | 3.44 |
Item Width (Inch) | 2.38 |
Item Length (Inch) | 22.56 |
Details
Item | Bath Supply Line |
Finish | Brushed Nickel |
Material | Brass |
ADA Compliant | false |
Low Lead Compliant | false |
Share H&C Handle Item# | No Handle |
Collection | Vintage |
Theme | Traditional |
Prop 65 Label | true |
Warranty | 1 |
DOE Certified | false |
Item Weight (lbs) | 1.56 |
UPC/CUPC Certified | false |
CEC Certified | false |
Description
This Vintage clawfoot tub filler is constructed of high quality brass to ensure reliability and durability. It is for a bathtub with 3-3/8-inch drillings for that classic look. The two-handle operation make it easy to adjust to the perfect bath temperature and add elegance to your home bathroom space. Available in 4 tarnish and corrosion resistant finishes: Chrome, Polished Nickel, Satin Brass, Oil Rubbed Bronze or Brushed Nickel. Part of the Vintage Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre Rinse Spring, 3/8 In, Brass (000821-40)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (204.5)
- ELKAY Elkay Kit-Flexi Streamsaver Bubbler (98501C)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- KINGSTON BRASS CC465 Single Offset Bath Supply (CC465)
- KINGSTON BRASS CC461 Single Offset Bath Supply (CC461)
- KINGSTON BRASS CC462 Single Offset Bath Supply (CC462)
- KINGSTON BRASS CC486 Straight Bath Supply, Polished Nickel (CC486)
- KINGSTON BRASS CC475 Double Offset Bath Supply (CC475)
- KINGSTON BRASS Vintage Cradle, Polished Chrome (ABT1010-1)
- MOEN Handshower Bracket Brushed Nickel (CLA701BN)
- Kingston Brass Shower & Bathtub Parts