Shop All Shower & Bathtub Parts
Kingston Brass
CC462 Single Offset Bath Supply
Mfr # CC462
Zoro # G0838417
product price: $55.22
/ea
$55.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- UPC/CUPC Certified false
- Theme Traditional
- CEC Certified false
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC462
- Zoro # G0838417
- UPC # 663370001147
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Width (Inch) | 2.38 |
Item Height (Inch) | 3.44 |
Item Length (Inch) | 22.56 |
Details
Item | Bath Supply Line |
Finish | Polished Brass |
Material | Brass |
UPC/CUPC Certified | false |
Theme | Traditional |
CEC Certified | false |
Warranty | 1 |
Item Weight (lbs) | 1.56 |
DOE Certified | false |
Low Lead Compliant | false |
ADA Compliant | false |
Share H&C Handle Item# | No Handle |
Prop 65 Label | true |
Collection | Vintage |
Description
These single offset bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion. Part of the Vintage Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221698)
- MIDWEST FASTENER 12 Gauge 2" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-200-12PWKP)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Coupler (MCD1002)
- ZORO SELECT 1" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF2)
- KINGSTON BRASS CC461 Single Offset Bath Supply (CC461)
- KINGSTON BRASS CC465 Single Offset Bath Supply (CC465)
- KINGSTON BRASS CC468 Single Offset Bath Supply (CC468)
- KINGSTON BRASS K114C5 Restoration 14" Shower Arm & Flange, Oil Rubbed Bronze (K114C5)
- KINGSTON BRASS CC475 Double Offset Bath Supply (CC475)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- PRIME-LINE Shower Door Handle Set, 2-1/4 in. Mounting Hole Centers, Diecast Construction 1 Set (M 6160)
- Kingston Brass Shower & Bathtub Parts