Shop All Shower & Bathtub Parts
Kingston Brass
CC461 Single Offset Bath Supply
Mfr # CC461
Zoro # G0838383
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- DOE Certified false
- UPC/CUPC Certified false
- Warranty 1
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC461
- Zoro # G0838383
- UPC # 663370001154
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Length (Inch) | 22.56 |
Item Height (Inch) | 3.44 |
Item Width (Inch) | 2.38 |
Details
Item | Bath Supply Line |
Finish | Polished Chrome |
Material | Brass |
DOE Certified | false |
Share H&C Handle Item# | No Handle |
UPC/CUPC Certified | false |
Item Weight (lbs) | 1.56 |
Warranty | 1 |
Theme | Traditional |
Prop 65 Label | true |
CEC Certified | false |
Low Lead Compliant | false |
Collection | Vintage |
ADA Compliant | false |
Description
This Vintage clawfoot tub filler is constructed of high quality brass to ensure reliability and durability. It is for a bathtub with 3-3/8-inch drillings for that classic look. The two-handle operation make it easy to adjust to the perfect bath temperature and add elegance to your home bathroom space. Available in 4 tarnish and corrosion resistant finishes: Chrome, Polished Brass, Oil Rubbed Bronze or Brushed Nickel. Part of the Vintage Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compression Fitting, Nitrile, 3/8 (60VL-8)
- B & K Ball Valve Hd 1/2Ips (107-823NL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8316G034120/60,110/50DA)
- KOHLER Aerator Kit, 1.5Gpm (1106493-CP)
- KINGSTON BRASS CC468 Single Offset Bath Supply (CC468)
- KINGSTON BRASS CC462 Single Offset Bath Supply (CC462)
- KINGSTON BRASS CC465 Single Offset Bath Supply (CC465)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- KINGSTON BRASS KX4648K8 Full Spray Square Rain Shower W/ 10" Shower Arm, Nickel (KX4648K8)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Oil Rubbed Bronze (CCR605)
- KOHLER Revel(R) Sliding Shower Door, 70"H X 44-5/8 - 47-5/8"W, With 1/4" Thick Crystal Clear Glass (707100-L-ABZ)
- Kingston Brass Shower & Bathtub Parts