Kingston Brass

CC455HCL Rigid Freestand Supplies with Stops


product price: $311.97
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Brass;Porcelain
  • ADA Compliant false
  • UPC/CUPC Certified false
  • DOE Certified false
  • Collection Vintage
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Item Length (Inch) 22.81
Item Height (Inch) 13.75
Item Width (Inch) 8.75

Details

Item Bath Supply Line
Finish Oil Rubbed Bronze
Material Brass;Porcelain
ADA Compliant false
UPC/CUPC Certified false
DOE Certified false
Collection Vintage
Theme Traditional
CEC Certified false
Prop 65 Label true
Warranty 1
Low Lead Compliant false
Item Weight (lbs) 7.75

Description

This freestanding water supplies with stop comes in pairs and includes adjustable height wall braces. They are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion. Part of the Vintage Collection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.