Shop All Supply Stop Valves
Kingston Brass
CC44452DX 5/8" IPS x 1/2" O.D. Comp Quarter Turn Straight Valve, Polished Brass
Mfr # CC44452DX
Zoro # G302837998
product price: $48.72
/ea
$48.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Color Polished Brass
- Includes Straight Valves
- Features 1/4 turn straight stop, 5/8" IPS x 1/2" O.D. comp, High quality brass construction, Premier finish cross handle
- Length 2.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC44452DX
- Zoro # G302837998
- UPC # 663370676338
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Length | 2.31 |
Width | 2.31 |
Height | 1.5 |
Details
Finish | Polished Brass |
Color | Polished Brass |
Includes | Straight Valves |
Features | 1/4 turn straight stop, 5/8" IPS x 1/2" O.D. comp, High quality brass construction, Premier finish cross handle |
Material | Brass |
Weight | 0.42 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper Return Bend (638 1)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/2" (P38097)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-25MF)
- ORION 6 in W x 6 in L x 3 in H, Above or Below, Polyethylene (CS3 6X3)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- BRASSCRAFT 1/2 in. Nom Comp Inlet x 3/8 in. O.D. Comp Outlet Multi-Turn Angle Stop (OCR19X R)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 1/4 in. Compression Quarter-Turn Straight Stop Valve (APXVS1214C)
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540T)
- Kingston Brass Supply Stop Valves