Shop All Supply Stop Valves
Kingston Brass
CC44157X Quarter Turn Valve (1/2-Inch FIP X 1/2-Inch or 7/16-Inch" Slip Joint), Brushed Brass
Mfr # CC44157X
Zoro # G002836468
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Includes Straight Valve
- Features Fabricated from solid brass for reliability, Quarter turn straight shut-off valve, 1/2"-14 NPT inlet x 1/2" NPSM or 7/16" Slip Joint outlet, Corrosion-resistant finish, Designed for long-lasting durability
- Finish Brushed Brass
- Weight 0.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC44157X
- Zoro # G002836468
- UPC # 663370603938
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Height | 1.81 |
Width | 2.06 |
Length | 2.13 |
Details
Color | Brushed Brass |
Includes | Straight Valve |
Features | Fabricated from solid brass for reliability, Quarter turn straight shut-off valve, 1/2"-14 NPT inlet x 1/2" NPSM or 7/16" Slip Joint outlet, Corrosion-resistant finish, Designed for long-lasting durability |
Finish | Brushed Brass |
Weight | 0.42 |
Material | Brass |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, PTFE (T015150)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-66)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI (M5000HWG)
- T&S BRASS Metering Cartridge, Faucet, Brass, 2.2 GPM (238A)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- PLUMB PAK ANGLE VALVE 1/2"" (PP60PCLF)
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- ZORO SELECT Outlet Adapter, 2-Way, 3/8" Inlet Size (25882LF)
- Kingston Brass Supply Stop Valves