Shop All Faucet Repair and Maintenance
Kingston Brass
CC43255 1/2" Sweat X 3/8" O.D. Comp Straight Shut-Off Valve, Bronze
Mfr # CC43255
Zoro # G3104485
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Oil Rubbed Bronze
- Includes Straight Valve
- Valve Type No Cartridge
- Length 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC43255
- Zoro # G3104485
- UPC # 663370114069
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.75 |
Width | 1.25 |
Height | 1.25 |
Item Length (Inch) | 2.75 |
Item Width (Inch) | 1.25 |
Item Height (Inch) | 1.25 |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Includes | Straight Valve |
Item | Straight Valve |
Valve Type | No Cartridge |
ADA Compliant | false |
Color | Oil Rubbed Bronze |
Features | High quality brass construction, Easy quarter turn operation straight shut-off valve, Inlet: 1/2" Sweat, Outlet: 3/8" O.D. Comp, Premier finish lever handle |
UPC/CUPC Certified | true |
Prop 65 Label | true |
DOE Certified | false |
Item Weight (lbs) | 0.4 |
CEC Certified | false |
Warranty | 1 |
Collection | Vintage |
Share H&C Handle Item# | CCDVALH5 |
Theme | Traditional |
Low Lead Compliant | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (WSMT210FSAV)
- ZORO SELECT Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Brass, Silver (22FR72)
- MOEN Cartridge Puller (104421)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount, Rough-In: 19 1/2 in (Z5755.380.00)
- KINGSTON BRASS 1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black (CC83200DL)
- KINGSTON BRASS FL582 Made To Match 5/8" OD Brass Flange, Polished Brass (FL582)
- KINGSTON BRASS FL481 Made To Match 1/2" FIP Brass Flange, Polished Chrome (FL481)
- KINGSTON BRASS FL382 Made To Match 3/8" FIP Brass Flange, Polished Brass (FL382)
- KINGSTON BRASS KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass (KPK107P)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107XK)
- TOTO Mixing Valve, 2-53/64" Size, Chrome (TLM10)
- Kingston Brass Faucet Repair and Maintenance